Motion
27711
Tubular (T) Miniature Light Bulb - Tubular (T) Bulb, 28 V, 4 lm Output, White Color
Mi Item #04188867
MFR #27711
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tubular (T) Miniature Light Bulb - Tubular (T) Bulb, 28 V, 4 lm Output, White Color
Mi Item #04188867
MFR #27711

Mfr description
1819 MINIATURE LAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Size
    Ba9s
  • Overall Diameter
    0.406 in
  • Overall Length
    1.19 in
  • Wattage
    1 W

Details

  • Base Type
    Push-In
  • Bulb Life
    2500 hr
  • Bulb Shape
    Tubular (T)
  • Color
    White
  • Lamp Code
    T3.25
  • Light Output
    4 lm
  • Voltage
    28 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)