Motion
1822124013

AVENTICS
1822124013

AP6 Female Rod End - M27x2 Thread Rod Size, For use with NFPA/ISO Series Air Cylinder, Steel Material
MI ITEM #04188868
MFR #1822124013
List Price$188.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
1822124013

AP6 Female Rod End - M27x2 Thread Rod Size, For use with NFPA/ISO Series Air Cylinder, Steel Material
MI ITEM #04188868
MFR #1822124013

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$188.16/each for your price

Overview

Mfr description
1822124013 CM2-AP6-M27X2-M2-A ROD EYE

Specifications

  • Hardware Type
    AP6 Female Rod End
  • For Use With
    CM2
  • Rod - Thread Size
    M27x2 Thread
  • Material
    Steel
  • Manufacturer Product Page
  • Replacement Part Type
    Ball Eye Rod End

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought