Motion
1827001623

AVENTICS
1827001623

Swivel Eye Bracket - For use with NFPA/ISO Series Air Cylinder, 80 mm Bore, MP6 Mount, Aluminum Forged Material
MI ITEM #04188869
MFR #1827001623
List Price$172.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
1827001623

Swivel Eye Bracket - For use with NFPA/ISO Series Air Cylinder, 80 mm Bore, MP6 Mount, Aluminum Forged Material
MI ITEM #04188869
MFR #1827001623

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$172.32/each for your price

Overview

Mfr description
1827001623 THRUST BEARING WITH

Specifications

  • Hardware Type
    MP6 Swivel Eye Bracket
  • Cylinder Size
    80 mm
  • Material
    Aluminum Forged
  • Manufacturer Product Page
  • Mounting Type
    MP6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought