Motion
23010
Watt-Miser Tubular (T) Linear Fluorescent Tube - Fluorescent, Tubular (T) Bulb Shape, 34 W Wattage, 2280 lm, 20000 hr Bulb Life
Mi Item #04188885
MFR #23010
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Watt-Miser Tubular (T) Linear Fluorescent Tube - Fluorescent, Tubular (T) Bulb Shape, 34 W Wattage, 2280 lm, 20000 hr Bulb Life
Mi Item #04188885
MFR #23010

Mfr description
23010 F34CW/RS/WM/ECO LAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Size
    G13
  • Overall Diameter
    1.59 in
  • Overall Length
    47.78 in
  • Wattage
    34 W

Details

  • Base Type
    Bi-Pin
  • Bulb Life
    20000 hr
  • Bulb Shape
    Tubular (T)
  • Color
    White
  • Color Temperature
    4100 K
  • Lamp Code
    T12
  • Light Output
    2280 lm
  • Lighting Technology
    Fluorescent
  • Voltage
    79 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)