Motion
FMO-150-AW DRUM
FMO-AW Series Gear Oil - 16 gal, Keg, 32 ISO, 10W SAE, USP White, Mineral Based Oil Composition, Yes
Mi Item #04188938
MFR #FMO-150-AW DRUM
Price$1,252.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FMO-AW Series Gear Oil - 16 gal, Keg, 32 ISO, 10W SAE, USP White, Mineral Based Oil Composition, Yes
Mi Item #04188938
MFR #FMO-150-AW DRUM

Mfr description
L0879-061 HYD OIL FG FMO150AW 1/4DRUM
  • NSF H1 Registered
  • Fortified with maximum strength antioxidant
  • Thermally and oxidatively stable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,252.00/each

Specifications

Dimensions

  • Container Size
    16 gal (US)
  • ISO Grade
    32
  • Overall Height
    27 in
  • Overall Length
    15 in
  • Overall Width
    15 in
  • SAE Grade
    10W
  • Shelf Life
    5 yr
  • Weight
    134.00 lbs

Details

  • Additives Included
    Anti-Wear
  • Application
    Hydraulics, Chains, Gearboxes, Air Line Lubricators, General Oiling
  • Base Type
    USP White Mineral
  • Certification
    NSF H1
  • Color
    Colorless
  • Composition
    USP White, Mineral Based Oil
  • Container Type
    Keg
  • Flash Point
    204°C/400 °F
  • Food Grade
    Yes
  • Manufacturer Upc Number
    089215487905
  • Oil Type
    Gear Oil
  • Product Type
    Gear Oil
  • UPC_NO
    089215487905
  • Viscosity
    31
  • Viscosity Index
    107
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)