Motion
S24-17A8-04

THOMSON (ALTRA)
S24-17A8-04

Electrak 1 Actuator - 24 V dc Input Voltage, 3.8 in Stroke Length
Mi Item #04188958
MFR #S24-17A8-04
Price$586.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
S24-17A8-04

Electrak 1 Actuator - 24 V dc Input Voltage, 3.8 in Stroke Length
Mi Item #04188958
MFR #S24-17A8-04

Mfr description
S24-17A8-04 ACTUATOR
  • Mount Material: Copper; Steel; Zinc; Aluminum; Plastic
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$586.64/each

Specifications

Dimensions

  • Stroke
    3.8 in
  • Weight
    1.30 lbs

Details

  • Dynamic Load Capacity
    75 lbf
  • Input Voltage
    24 V dc
  • Manufacturer Catalog
  • Screw Drive Type
    Acme Screw
  • Speed At Full Load
    0.65 in/s
  • Speed At No Load
    1.00 in/s
  • Static Load Capacity
    300 lbf
  • Technical Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)