Motion
66243530126

NORTON ABRASIVES
66243530126

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Diameter: 4 in, Maximum RPM: 8120 RPM
MI ITEM #04188999
MFR #66243530126
Your Price$33.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66243530126

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Diameter: 4 in, Maximum RPM: 8120 RPM
MI ITEM #04188999
MFR #66243530126

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$33.50/each(List $54.04)

Overview

Mfr description
66243530126 4X1X1/2 38A60-MVBE

Specifications

  • Wheel Diameter
    4 in
  • Wheel Thickness
    1 in
  • Center Hole Diameter
    1/2 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 1 - Straight Wheel
  • Grit Number
    60
  • Grade
    Medium
  • Bond Type
    Vitrified
  • Wheel Hardness
    M
  • Max Rpm
    8120 rpm
  • UPC_NO
    66243530126
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought