Motion
91689-22-11

L S STARRETT
91689-22-11

Toothed Band Saw Blade - Carbon Steel Material, 22 ft 11 in Long, 1 in Wide
MI ITEM #04189170
MFR #91689-22-11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
91689-22-11

Toothed Band Saw Blade - Carbon Steel Material, 22 ft 11 in Long, 1 in Wide
MI ITEM #04189170
MFR #91689-22-11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
91689-22-11 DURATEC FB BLADE

Specifications

  • Cutting Material
    Carbon Steel
  • Usage Type
    Stationary Band Saw
  • Length
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Constant
  • Tpi
    3
  • Tooth Form
    Hook
  • Contour Cutting
    Contour Cutting
  • Width
  • Thickness
  • Flexible Back
    Flexible Back
  • Back Material
    Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text