Motion
3440-04-250BX

SYNFLEX (DANFOSS)
3440-04-250BX

3440 Series Moisture-Lok Hose - 1/4 in Inner Diameter, 2750 psi Working Pressure, Moisture-Lok Hose Type, 3000 in Length
MI ITEM #04189185
MFR #3440-04-250BX
Price$4.89/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYNFLEX (DANFOSS)
3440-04-250BX

3440 Series Moisture-Lok Hose - 1/4 in Inner Diameter, 2750 psi Working Pressure, Moisture-Lok Hose Type, 3000 in Length
MI ITEM #04189185
MFR #3440-04-250BX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4.89/ft

Specifications

Dimensions

  • Length
    3000 in
  • Nominal Hose Inner Diameter  
    1/4 in
  • Nominal Hose Outer Diameter  
    0.520 in

Details

  • Additional Details
    Moisture-Lok Hose
  • Burst Pressure
    11000 psi
  • Color
    Blue
  • Hose Covering Material
    Polyurethane
  • Hose Reinforcement Material
    Fiber
  • Hose Type
    Moisture-Lok Hose
  • Inner Tube Material
    Polyolefin
  • ManufacturerName (description attribute)
    Synflex (Danfoss)
  • Operating Temperature Range
    -10 to 150 °F
  • Working Pressure
    2750 psi

Overview

Mfr description
3440-04-250BX HOSE
  • UV resistant cover
  • Custom colors available
  • High moisture barrier core tube.
  • No plasticizers in the core tube.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought