Motion
IDG30V-X165
Membrane Air Dryer - Dew Point: -4 °F
Mi Item #04189368
MFR #IDG30V-X165
Price$1,472.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Membrane Air Dryer - Dew Point: -4 °F
Mi Item #04189368
MFR #IDG30V-X165

Mfr description
IDG30V-X165 AIR DRYER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,472.22/each

Specifications

Dimensions

  • Weight
    7.26 lbs

Details

  • Country of Origin
    JP
  • Inlet Air Flow Rate
    12.713 scfm
  • Max Operating Temperature
    122 °F
  • Min Operating Temperature
    23 °F
  • Minimum Operating Pressure
    43 psi
  • Outlet Air Flow Rate
    10.594 scfm
  • Port Gender
    Female
  • Product Type
    Membrane Air Dryers
  • Purge Air Flow Rate
    2.118 scfm
  • Standard Dew Point
    -4 °F
  • Thread Standard
    BSPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)