Motion
KT-VFM250
Repair Kit - 5-Way, 1/4 in
Mi Item #04189555
MFR #KT-VFM250
Price$13.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Repair Kit - 5-Way, 1/4 in
Mi Item #04189555
MFR #KT-VFM250

Mfr description
KT-VFM250 REPAIR KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.41/each

Specifications

Dimensions

  • Inlet Size
    6.35 mm
  • Outlet Size
    6.35 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    1/4 in Rc
  • Subplate Port Size
    1/4 in Rc

Details

  • Country of Origin
    JP
  • Flow Direction
    5-Way
  • For Use With Series
    VFM
  • Kit Type
    Connector
  • Manifold Port(s)
    1/4 in Rc
  • Number Of Ports  
    5
  • Port Thread Standard
    BSPT
  • Series
    VF
  • Valve Series
    VFM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)