Motion
JNR12S
JNR12S - JAM NUT, STEEL 3/4-16 RH1-1/8" HEX, 7/16" WIDE
MI ITEM #04189770
MFR #JNR12S
Your Price$2.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JNR12S - JAM NUT, STEEL 3/4-16 RH1-1/8" HEX, 7/16" WIDE
MI ITEM #04189770
MFR #JNR12S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.30/each(List $3.18)

Overview

Mfr description
JNR12S, STEEL JAM NUT 3/4"
  • BODY: High Carbon Steel, Zinc Plated

Specifications

  • Thread Size
    3/4-16
  • Material
    High Carbon Steel
  • Finish Coating
    Chrome Plated
  • System of Measurement
    Imperial
  • Thread Direction
    Right Hand
  • Hex Size
    7/16 in
  • Manufacturer Catalog
  • UPC_NO
    806990010681
  • Weight
    0.08 lbs
  • Thread Standard
    UNF-2B
  • Width Across Flats
    0.4250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text