Motion
MPTR-62-1

PCI
MPTR-62-1

Flat Cam Follower - MPTR Series, 62 mm Roller Dia, 42 mm Roller Width, 24 mm Stud Dia, 1.9490 in Stud Length, Sealed, Carbon Steel Material
MI ITEM #04189782
MFR #MPTR-62-1
List Price$178.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
MPTR-62-1

Flat Cam Follower - MPTR Series, 62 mm Roller Dia, 42 mm Roller Width, 24 mm Stud Dia, 1.9490 in Stud Length, Sealed, Carbon Steel Material
MI ITEM #04189782
MFR #MPTR-62-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$178.97/each for your price

Overview

Mfr description
MPTR-62-1
  • Plain/Cylindrical Track Rollers effectively carry radial loads and can be utilized to provide “flotation” when used in tandem with locational units (Flanged, V-Grooved etc.) in response to application misalignment

Specifications

  • Bearing Element
    Ball
  • Roller Shape
    Flat
  • Dynamic Load Capacity
    5390 lbf
  • Roller Diameter
  • Roller Width
  • Roller Material
    Carbon Steel
  • Stud Diameter
  • Stud Length
  • Static Load Capacity
    3510 lbf
  • Stud Material
    Carbon Steel
  • Stud Type
    Standard
  • Closure Type
    Sealed
  • Hex Size
    0.3150 in
  • Thread Length
    25 mm
  • Thread Size
    M24 X 1.5 mm
  • Radial Dynamic Load Capacity
    4659 lbf
  • Radial Static Load Capacity
    4659 lbf
  • Max Rpm
    8500 rpm
  • Seal Type
    Rubber Lip
  • Lubrication Type
    Sealed for Life
  • Series
    MPTR
  • Manufacturer Upc Number
    841946126054
  • UPC_NO
    841946126054
  • Weight
    2.2 lbs
  • Overall Width
    44 mm
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought