Motion
16131 PTFE FILM TAPE 5481 GRAY 1"X36YD 6.8 MIL

3M
16131 PTFE FILM TAPE 5481 GRAY 1"X36YD 6.8 MIL

3M™ PTFE Film Tape 5481, Gray, 1 in x 36 yd 6.8 mil, 9 rolls per case, Boxed
MI ITEM #04189891
MFR #16131 PTFE FILM TAPE 5481 GRAY 1"X36YD 6.8 MIL
List Price$556.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
16131 PTFE FILM TAPE 5481 GRAY 1"X36YD 6.8 MIL

3M™ PTFE Film Tape 5481, Gray, 1 in x 36 yd 6.8 mil, 9 rolls per case, Boxed
MI ITEM #04189891
MFR #16131 PTFE FILM TAPE 5481 GRAY 1"X36YD 6.8 MIL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$556.58/each for your price

Overview

Mfr description
16131 PTFE FILM TAPE 5481 GRAY
  • For industrial/occupational use only. Not for consumer sale or use.
  • Non-stick PTFE film provides an exceptionally slick surface for easy clean-up
  • Silicone adhesive provides clean removal from a variety of surfaces
  • Wide temperature range for performance on heated machinery and equipment
  • Thicker version of 3M™ PTFE Skived Film Tape 5480, providing more durability and longer wear
  • Skived 3M™ PTFE Film Tapes are more conformable than typical extruded PTFE film tapes
  • Excellent chemical resistance enables tape to withstand challenging applications

Specifications

  • Width
    1 in
  • Thickness
    6.8 mil
  • Length
    36 yd
  • Color
    Gray
  • Application
    Pipe Sealing
  • Manufacturer Stock Number
    70016054291
  • Manufacturer Upc Number
    00021200161315
  • UPC_NO
    00021200161315
  • Operating Temperature Range
    -65 to +500 °F
  • Weight
    0.779 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text