Motion
3/4X100 MINE AIR 500FR BLK

GATES RUBBER CO
3/4X100 MINE AIR 500FR BLK

3/4X100 MINE AIR 500FR BLK
MI ITEM #04189936
MFR #3/4X100 MINE AIR 500FR BLK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3/4X100 MINE AIR 500FR BLK

3/4X100 MINE AIR 500FR BLK
MI ITEM #04189936
MFR #3/4X100 MINE AIR 500FR BLK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3/4 MINE MASTER AIRDRILL 500FR

Specifications

  • Nominal Hose Outer Diameter
  • Working Pressure
    34.5
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: Heavy–duty, high–pressure use on industrial, construction and pneumatic mining applications requiring wire–braided hose with an oil–resistant tube and abrasion–resistant cover.
  • Minimum Bend Radius
    6.0 in
  • Length
    100 ft
  • Harmonization Code
    4009.21.0000
  • UPC_NO
    072053670585
  • Tube Material
    Nitrile - Type C
  • Cover Color
    Black
  • Maximum Temperature
    180 °F
  • Cover Material
    Nitrile - Type C
  • Minimum Temperature
    -22 °F
  • Reinforcement Material
    Braided, steel wire
  • Tube Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text