Motion
AMPS2215 2 15/16 PILLOWBLK ROLLER BRG

REXNORD INC
AMPS2215 2 15/16 PILLOWBLK ROLLER BRG

Pillow Block Roller Bearing Unit - 2-15/16 in Bore Dia.
MI ITEM #04189944
MFR #AMPS2215 2 15/16 PILLOWBLK ROLLER BRG
List Price$6,082.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
AMPS2215 2 15/16 PILLOWBLK ROLLER BRG

Pillow Block Roller Bearing Unit - 2-15/16 in Bore Dia.
MI ITEM #04189944
MFR #AMPS2215 2 15/16 PILLOWBLK ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,082.63/each for your price

Overview

Mfr description
AMPS2215 P BLK, FLOATING, W/ND BRG

Specifications

  • Bore Diameter
  • Bore Type
    Round
  • Base To Bore Centerline
    3.5000 in
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    793699904253
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text