Motion
05098

3M
05098

Glaze & Putty - 14-1/2 oz, Tube, Color: Red, Application: Fills Minor Blemishes in Automotive and Marine Finishes
MI ITEM #04190002
MFR #05098
Price$58.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05098

Glaze & Putty - 14-1/2 oz, Tube, Color: Red, Application: Fills Minor Blemishes in Automotive and Marine Finishes
MI ITEM #04190002
MFR #05098

Mfr description
05098 ACRYL-RED GLAZING PUTTY 14.5 OZ TB
  • For industrial/occupational use only. Not for consumer sale or use.
  • Putty fills minor surface imperfections
  • Easy working properties include good spreadability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.26/each

Specifications

Dimensions

  • Package Size
    14-1/2 oz
  • Weight
    1.031 lb

Details

  • Application
    Fills Minor Blemishes in Automotive and Marine Finishes
  • Color
    Red
  • Package Type
    Tube
  • Product Form
    Putty
  • Type
    Tube
  • Work Time
    2 min

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)