Motion
TNUT03M5
Linear Unit, T-NUT Accessory - Overall Length: 15 mm, For Use With Thomson Linear Products
MI ITEM #04190391
MFR #TNUT03M5
List Price$28.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Unit, T-NUT Accessory - Overall Length: 15 mm, For Use With Thomson Linear Products
MI ITEM #04190391
MFR #TNUT03M5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.56/each for your price

Overview

Mfr description
TNUT03M5 NUT

Specifications

  • ManufacturerName (description attribute)
    Thomson
  • Overall Height
    5 mm
  • Overall Width
    12 mm
  • Overall Length
    15 mm
  • Country of Origin
    Sweden
  • Harmonization Code
    7318.16.0085
  • Product Types
    Linear Unit
  • Slot Width
    7 mm
  • Thread Size
    M5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text