Overview
Mfr description
PS1000-R07L-X107 PRESSURE SENSOR
Specifications
- SeriesPS
- Electrical ConnectionFree Cable Ends
- Standards MetCE
- Maximum Load Current40
- Maximum Load Voltage24
- Switch ActionNPN;PNP
- Product TypePressure Switches
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data