Motion
M1212TU
M1212TU 12 X 14 X 12mm Steel PTFE Sleeve Bearing
Mi Item #04190542
MFR #M1212TU
Price$1.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M1212TU 12 X 14 X 12mm Steel PTFE Sleeve Bearing
Mi Item #04190542
MFR #M1212TU

Mfr description
M1212TU 12 X 14 X 12MM STEEL PTFE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.37/each

Specifications

Dimensions

  • Inside Diameter
    12 mm
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    14 mm
  • Overall Width
    14 mm
  • Recommended Shaft Size
    11.966 to 11.984 mm

Details

  • Branding
    ISOSTATIC TU
  • Description
    M1212TU 12 X 14 X 12mm Steel PTFE Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Length Tolerance
    ±.25
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    M1212TU
  • Manufacturer Upc Number
    00846802067977
  • Material
    Steel
  • Material Specification
    PTFE
  • Max V Value
    1900
  • Operating Temperature Range
    -328°F to 536 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    N
  • Type Of Bearing
    Round
  • UPC_NO
    00846802067977
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)