Motion
SSC8811X-M-3.25IN XHB (66M31XM XHB)

REXNORD INC
SSC8811X-M-3.25IN XHB (66M31XM XHB)

Table Top Chain - Side Flexing, 3.2500 in Flight Width, 1.5000 in Chain Pitch, Stainless Steel Flight Material, Brown Color
Mi Item #04190639
MFR #SSC8811X-M-3.25IN XHB (66M31XM XHB)
Price$61.61/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SSC8811X-M-3.25IN XHB (66M31XM XHB)

Table Top Chain - Side Flexing, 3.2500 in Flight Width, 1.5000 in Chain Pitch, Stainless Steel Flight Material, Brown Color
Mi Item #04190639
MFR #SSC8811X-M-3.25IN XHB (66M31XM XHB)

Mfr description
767.09.31 66M31XM
  • 66M31XM XHB 3.25 Inch Wide Magnetflex TableTop® Chain Made From High Speed Stainless Steel And Assembled With Extra Hard Stainless Steel Pins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.61/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    3.2500 in
  • Chain Pitch  
    1.5 in
  • Flight Thickness
    0.12 in
  • Guide Clearance Straight
    1-3/4 in
  • Minimum Backflex Radius
    3.94 in
  • Pin Diameter
    1/4 in
  • Weight
    0.22 lbs
  • Weight per Foot
    1.84 lb

Details

  • Base Chain Material
    High Speed Stainless Steel
  • Chain Material
    High Speed Stainless Steel
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    High Speed Stainless Steel
  • Flight Material
    High Speed Stainless Steel
  • Operating Temperature Range
    -100 to +212 (Wet) °F, -100 to +800 (Dry) °F
  • Pin Material
    Extra Hard Stainless Steel
  • Standards Met
    FDA
  • UPC_NO
    793699513684
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)