Motion
KMT 15

SKF
KMT 15

KMT Series Bearing Lock Nut - M75x2 mm Thread Size, 105 mm OD, 97 mm Face Dia., 28 mm Width, Steel Material
Mi Item #04191330
MFR #KMT 15
Price$421.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KMT 15

KMT Series Bearing Lock Nut - M75x2 mm Thread Size, 105 mm OD, 97 mm Face Dia., 28 mm Width, Steel Material
Mi Item #04191330
MFR #KMT 15

Mfr description
KMT 15 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$421.21/each

Specifications

Dimensions

  • Axial Load
    520 kN;116 901 lbf
  • Bore Diameter
    75 mm
  • Face Diameter  
    97 mm
  • Outside Diameter  
    105 mm
  • Overall Width
    28 mm
  • Thread Size  
    M75x2 mm
  • Weight
    1.71 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    High Precision
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KMT
  • UPC_NO
    7316577655042
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)