Motion
KX10-PP
Closed Round Rail Ball Bushing - KX Series, .625 in Shaft Diameter, 1.1250 in Outside Diameter, 1.5000 in Overall Length, Closed
Mi Item #04191332
MFR #KX10-PP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - KX Series, .625 in Shaft Diameter, 1.1250 in Outside Diameter, 1.5000 in Overall Length, Closed
Mi Item #04191332
MFR #KX10-PP

Mfr description
KX10-PP MAX3 LINEAR ALIGNING BALL BEARIN
  • Self-aligning linear ball bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inner Ring Width
    1.112 in
  • Outer Ring Width
    1.500 in
  • Outside Diameter
    1.1250 in
  • Overall Length
    1.5000 in
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    .625 in

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Lubrication
    Linear Lube
  • Manufacturer Catalog
  • Operating Temperature Range
    -4 to +176 °F
  • Seal Type
    Sealed
  • Series
    KX
  • UPC_NO
    4012802054088
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)