Motion
LER37/0207
Bearing Seal - Labyrinth, Nitrile Material, 2-7/16 in Bore
MI ITEM #04191335
MFR #LER37/0207
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - Labyrinth, Nitrile Material, 2-7/16 in Bore
MI ITEM #04191335
MFR #LER37/0207

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LER37/0207

Specifications

  • Seal Type
    Labyrinth
  • Seal Material
    Nitrile
  • Compatible Bearing Type
    Spherical Roller
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text