Motion
W22211EALLW33C3

NTN
W22211EALLW33C3

Spherical Roller Bearing - 55 mm ID, 100 mm OD, 25 mm Width, Straight Bore, Sealed, C3
Mi Item #04191337
MFR #W22211EALLW33C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
W22211EALLW33C3

Spherical Roller Bearing - 55 mm ID, 100 mm OD, 25 mm Width, Straight Bore, Sealed, C3
Mi Item #04191337
MFR #W22211EALLW33C3

Mfr description
W22211EALLD1C3 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Fillet Radius
    1.00 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    25 mm
  • Weight
    2.65 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Cage Type
    Pressed
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Product Page
  • Max Rpm
    6700 rpm
  • Operating Temperature Range
    -40 to 200 ºC
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    222
  • UPC_NO
    4547359804515
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)