Motion
C85KN20-20
C85KN20-20
Mi Item #04191640
MFR #C85KN20-20
Price$45.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C85KN20-20
Mi Item #04191640
MFR #C85KN20-20

Mfr description
C85KN20-20 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.33/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Fixed Cushion
  • Body Option
    Non-Rotating
  • Body Type
    Round Body
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    ISO 6432
  • Piston Action
    Non-Rotating Rod
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Non-Rotating
  • Series
    C85
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)