Motion
RG425C-3X

RADIANS INC.
RG425C-3X

Rain Coat - 3X-Large, Black, Nylon/PVC, Snaps Closure
MI ITEM #04191705
MFR #RG425C-3X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
RG425C-3X

Rain Coat - 3X-Large, Black, Nylon/PVC, Snaps Closure
MI ITEM #04191705
MFR #RG425C-3X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RG425C-3X BLK AUSTRAILIAN STYLE

Specifications

  • Garment Type
    Coat
  • Garment Use
    Rain
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    None
  • Front Closure
    Snaps
  • Reversible
    Not Reversible
  • Material
    Nylon/PVC
  • Color
    Black
  • Size
    3X-Large
  • Removable Sleeves
    Non-Removable Sleeves
  • Product Line
    Australian Style
  • Pattern
    None
  • Chest Size
    56 to 58 in
  • Length
    48 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought