Motion
40-R RIV
Roller Chain - Standard Series, 40 / 1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #04192655
MFR #40-R RIV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Standard Series, 40 / 1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #04192655
MFR #40-R RIV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40 RIV SILVER SHIELD
  • Constructed using high-quality carbon components that have been specially coated using a zinc-aluminum compound
  • After coating, a protective polymer resin is baked on to insure complete resistance to abrasion and flaking
  • Specifically designed to resist mild acidic or caustic environments
  • Equal in strength and wear resistance to carbon steel chains
  • Priced per foot

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Material Specification
    Heat Treated
  • Finish Coating
    Hot Dip Lubricated
  • Inside Width
    0.313 in
  • Link Plate Height
    0.472 in
  • Link Plate Thickness
    0.060 in
  • Pin Diameter
    0.156 in
  • Pin Length
    0.630 in
  • Number Of Links
    240
  • Chain Overall Width
    0.630 in
  • Operating Temperature Range
    0 to 350 °F °F
  • Roller Diameter
    0.313 in
  • Standards Met
    B29.1
  • Tensile Strength
    3700 lbs
  • Chain Number & Pitch
    40 / 1/2 in
  • Manufacturer Catalog Number
    32226
  • Weight
    0.440 lb
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text