Motion
60 S/C CONN LINK SILVER SHIELD CR

TIMKEN DRIVES LLC
60 S/C CONN LINK SILVER SHIELD CR

Connecting Link - 60 / 3/4 in Pitch, Spring Clip, Carbon Steel Material, Rust Preventive Coating Finish
MI ITEM #04192658
MFR #60 S/C CONN LINK SILVER SHIELD CR
Your Price$21.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
60 S/C CONN LINK SILVER SHIELD CR

Connecting Link - 60 / 3/4 in Pitch, Spring Clip, Carbon Steel Material, Rust Preventive Coating Finish
MI ITEM #04192658
MFR #60 S/C CONN LINK SILVER SHIELD CR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.14/each(List $24.32)

Overview

Mfr description
DRV-60-1 SC CO LINK CR;32432 60 CONN

Specifications

  • Chain Size & Pitch
    60 / 3/4 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Spring Clip
  • Finish Coating
    Rust Preventive Coating
  • Roller Diameter
    0.469 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.705 in
  • Link Plate Thickness
    0.094 in
  • Pin Diameter
    0.234 in
  • Pin Length
    0.000 in
  • Operating Temperature Range
    0 to 350 ºF °F
  • Series
    CR
  • Standards Met
    B29.1
  • Manufacturer Catalog Number
    32432
  • UPC_NO
    642051324324
  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text