Overview
Mfr description
250HP 1800RPM E771 TEFC 460V 447/449T
Specifications
- Motor CategorySevere Duty Motors
- Motor Phase3 ph
- Motor Horsepower250 hp
- Description Keyword250 hp
- Synchronous Rpm1800 rpm
- Motor Supply Voltage460 V
- Frame Size447/449T
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frequency Rating60 Hz
- Duty Condition TypeContinuous Duty
- Assembly Box MountingF1/F2 CAPABLE
- Base RPM1790 rpm
- Thermal ProtectionNo
- Ambient Temperature Range40 °C
- Electrical TypeSquirrel Cage Inverter Rated
- KVA CodeG
- Starting MethodLine Or Inverter
- kW187 kW
- Drive End BearingBall
- Full Load Amps272.0 A
- Full Load Current285.00 A
- Full Load Efficiency96.2 %
- Motor OrientationHorizontal
- Motor Poles4
- Shaft TypeT
- Shaft Diameter3.3750 in
- Shaft RotationSelective Clockwise
- Overall Length C Dimension51.69 in
- Drive End Bearing Size6319
- Opposite Drive End Bearing SizeBall
- Opposite Drive End Bearing Type6317
- Mounting TypeRigid Base
- NEMA Design ClassB
- Service Factor1.15
- FeaturesMeets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007 100% cast iron construction for rigidity and reduced vibration Meets IEEE45 USCG Marine Duty,Meets Ford EM1 Automotive Duty Specification MAX GUARD® Class H insulation system IP55 protection Constant Torque for inverter duty Sintered bronze breather with brass drain & breather Bearing caps, Precision balanced to .08”/sec 1.15 Service Factor on sinewave, 1.0 Service Factor on IGBT power Internal and external epoxy finish
- Frame MaterialCast Iron
- Insulation ClassH
- IP Rating55
- Standards MetCE, CSA
- Weight2,638 lbs
- ApplicationsChemical Plants, Food Processing, Foundries, Mines, Paper Mills, Refineries, Severe Duty Environments
- Manufacturer Product Page
- Manufacturer Upc Number722856192288
- UPC_NO722856020727
- 2D Drawing
- Wiring Diagram
- Product TypeSevere Duty Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data