Motion
CP-250-1000

G.L. Huyett
CP-250-1000

Extended Prong Cotter Pin - Steel Material, 1/4 in Diameter, 1 in Long, 100 Per Pack
MI ITEM #04193962
MFR #CP-250-1000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

G.L. Huyett
CP-250-1000

Extended Prong Cotter Pin - Steel Material, 1/4 in Diameter, 1 in Long, 100 Per Pack
MI ITEM #04193962
MFR #CP-250-1000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    1/4 in
  • Length
    1 in

Details

  • Finish Coating
    Zinc
  • Material
    Steel
  • Package Quantity
    100
  • Pin Type
    Extended Prong

Overview

Mfr description
1/4 X 1 COTTER PIN ZK PLATED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought