Motion
ASD530F-N02-11S

SMC CORP OF AMERICA
ASD530F-N02-11S

ASD530F-N02-11S CONTROLLER, DUAL SPEED,
Mi Item #04193975
MFR #ASD530F-N02-11S
Price$26.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ASD530F-N02-11S

ASD530F-N02-11S CONTROLLER, DUAL SPEED,
Mi Item #04193975
MFR #ASD530F-N02-11S

Mfr description
ASD530F-N02-11S CONTROLLER, DUAL SPEED,
  • Dual speed controller with one-touch fitting
  • Enables bi-directional flow control
  • Unrestricted 360 tube mounting direction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.20/each

Specifications

Dimensions

  • Input Port Size
    1/4 in
  • Male Thread Size
    npt 1/4
  • Output Port Size
    1/4 in
  • Tube Outside Diameter
    0.2500 in, 6.35 mm
  • Tube Size
    1/4 in

Details

  • Applicable Tubing
    Nylon;Soft nylon;Polyurethane
  • Flow Rate
    500 l/min
  • Input Port Gender
    Male
  • Maximum Operating Pressure
    1 MPa
  • Metering
    Bidirectional
  • Minimum Operating Pressure
    0.1 MPa
  • Operating Medium
    Air
  • Operating Temperature Range
    -5 to 60 °C
  • Output Port Gender
    Female
  • Port Connection Type
    NPT
  • Proof Pressure
    1.5 MPa
  • Thread Standard
    NPT
  • Thread Type
    NPT
  • Type
    Speed Controller
  • Valve Function
    Flow Control
  • Valve Type
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)