Motion
CQSXB20-25D
Compact Cylinder - Low Speed - Standard Type, 20 mm Bore, 25 mm Stroke, Through Holes Mounting Type
MI ITEM #04193981
MFR #CQSXB20-25D
List Price$57.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder - Low Speed - Standard Type, 20 mm Bore, 25 mm Stroke, Through Holes Mounting Type
MI ITEM #04193981
MFR #CQSXB20-25D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$57.55/each for your price

Overview

Mfr description
CQSXB20-25D
  • CQS, low friction type
  • Mountings: basic, foot, front and rear flange, double clevis
  • Bore sizes: 12, 16, 20, 25mm
  • Strokes up to 50mm
  • Auto switch capable

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Stroke
    25 mm
  • Additional Details
    The CQSX low speed, single rod, double acting version of the compact cylinder is available for those small bore cylinder applications where saving space is a concern. The CQSX is perfect for low speed applications and provides smooth actuation at low speeds. The CQSX offers standard strokes up to 50mm. Both switch capable and non-switch capable body styles are the same, and switches can be mounted on three (12-16 bore) and four (20-25 bore) sides.
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Cylinder Series
    CQS
  • Manufacturer Catalog
  • Rod Gender
    Female
  • Mounting Type
    Through Holes
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought