Motion
AAM3240-25
Plain Sleeve Bushing - 32 mm ID, 40 mm OD, 25 mm Length, Powdered Metal Material
Mi Item #04194084
MFR #AAM3240-25
Price$13.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve Bushing - 32 mm ID, 40 mm OD, 25 mm Length, Powdered Metal Material
Mi Item #04194084
MFR #AAM3240-25

Mfr description
AAM3240-25 32 X 40 X 25
  • Genuine Oilite® exceeds industry standards. Widest standard operating temperature range.
  • Synthetic Oilite AM1® Lubricant, uniform viscosity, lower evaporation, clean and consistent equals superior performance.
  • INNOVATIONEERING® RoHS & REACH Compliant, Conflict Mineral free.
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.75/each

Specifications

Dimensions

  • Inside Diameter
    32 mm
  • Maximum P Value
    Static 8000 / Dynamic 2000 (psi)
  • Maximum PV Value
    50000
  • Outside Diameter  
    40 mm
  • Overall Length  
    25 mm
  • Recommended Shaft Size
    1.2553 in, 31.89 mm
  • Thickness
    0.1575 in, 4 mm
  • Weight
    0.175 lbs, 79.4 g

Details

  • Additional Details
    Synthetic Performance DifferenceTM AM1-SPDTM;Sintered Bronze Impregnated;USDA-H1 Certified;Food Contact Certified;Lead-Free;Conflict Free;RoHS Certified;Reach Certified;Conducts Electricity;Corrosion Resistant;Self-Lubricating
  • Bearing Material
    Powdered Metal
  • Bushing Material
    Sintered Bronze
  • Country of Origin
    US
  • Description
    AAM3240-25 Oilite M-Series Metric Sleeve Sintered Bronze Impregnated with Synthetic Performance DifferenceTM AM1-SPDTM
  • Groove Plug Type
    None
  • Inside Diameter Tolerance
    +0.013/+0.040 mm;+0.0005/+0.0016 in
  • Length Tolerance
    ±0.127 mm;±0.005 in
  • Manufacturer Catalog
  • Material
    Oil-Impregnated Sintered Bronze
  • Material Specification
    Oilite®, Synthetic Performance Difference®
  • Max V Value
    1200 (sfm)
  • Measurement Standard
    Metric
  • Number per bag
    5
  • Operating Temperature Range
    -35 °F to +300 °F
  • Outside Diameter Tolerance
    +0.040/+0.070 mm;+0.0016/+0.0028 in
  • Product Type
    Plain Sleeve & Flanged Bearings
  • RoHs Compliance
    Yes
  • Series
    Oilite M-Series Metric
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    SAE 841, CT-1000-K26, ASTM B438 GR 1 TYPE II
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)