Motion
FJ9707-2020S
Aeroquip (Eaton) Fj9707 Sery Reusable Hose Fitting Or Swivel 45˚ Elbow - Steel Material, 1-1/4 in Hose ID, Female
Mi Item #04194276
MFR #FJ9707-2020S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Fj9707 Sery Reusable Hose Fitting Or Swivel 45˚ Elbow - Steel Material, 1-1/4 in Hose ID, Female
Mi Item #04194276
MFR #FJ9707-2020S

Mfr description
FJ9707-2020S
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    45 °
  • Compatible Tube Outer Diameter
    1.25 in
  • Dash Size
    20
  • End 1 Size
    -20
  • End 2 Size
    1.250 in
  • Height
    3.37 in
  • Hex Body
    1.8750 in
  • Hex Size
    1.88 in
  • Hose Cut-Off Factor
    2.72 in
  • Hose Dash Size
    20
  • Hose Diameter
    1.0500 in
  • Hose Inside Diameter
    1-1/4 in
  • Inside Diameter
    1.05 in
  • Length
    5.59 in
  • Outer Diameter
    1.9 in
  • Overall Length
    5.59 in
  • Overall Weight
    1.24 lb
  • SAE Size
    -20
  • Size
    -20
  • Thread Size
    1-11/16-12 UN
  • Weight
    1.24 lb
  • Width
    1.88 in

Details

  • Adapter Type
    Hose Fittings
  • Additional Details
    Reusable
  • Coating
    Dura-Kote
  • Color
    DURA-KOTE
  • Compatible Hose Series
    1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355, FC802
  • Configuration
    45 °Elbow
  • Connection 1 Short Name
    FPT
  • Connection Type
    O-Ring Face Seal (ORFS)
  • End 1 Style
    FPT
  • End 1 Thread
    1 11/16-12
  • End Gender
    Female
  • Finish/Coating
    DURA-KOTE
  • Fitting Connection Family
    SAE O-Ring Face Seal (ORFS)
  • Fitting Shape
    45° Elbow
  • Fitting Type
    O-Ring Face Seal (ORFS)
  • Manufacturer Catalog Number
    FJ9707-2020S
  • Manufacturer Upc Number
    678146066169
  • Material
    Steel
  • Maximum Operating Pressure
    3600 psi
  • Plating
    Dura-Kote
  • Port Gender
    Female
  • Product Types
    Fitting Assembly
  • Seal Type
    O-Ring Face Seal (ORFS)
  • Style
    45 °Elbow
  • Swivel
    Swivel
  • Thread Standard
    ORFS
  • Thread Type
    O-Ring Face Seal (ORFS)
  • Type
    Hose Fitting
  • UPC_NO
    678146066169
  • Working Pressure
    3600 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)