Motion
M52A062Y-W

WARNER
M52A062Y-W

UNIBRAKE® 56C NEMA, C-Face Coupler, 0.625 Hub Bore, 6, ft-lb Torque, HZ
Mi Item #04195797
MFR #M52A062Y-W
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
M52A062Y-W

UNIBRAKE® 56C NEMA, C-Face Coupler, 0.625 Hub Bore, 6, ft-lb Torque, HZ
Mi Item #04195797
MFR #M52A062Y-W

Mfr description
M52A062Y-W 24V DC W/6FT.LB.BRAKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    5/8 in

Details

  • Brake Type
    UNIBRAKE
  • Manufacturer Upc Number
    786582989475
  • Mounting Type
    C-Face Coupler
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)