Motion
9666M
NXG® Cut Resistant Gloves - Size Medium, Polyurethane Coated Palm & Fingers
MI ITEM #04196802
MFR #9666M
Your Price$2.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NXG® Cut Resistant Gloves - Size Medium, Polyurethane Coated Palm & Fingers
MI ITEM #04196802
MFR #9666M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$2.16/each(List $2.88)

Overview

Mfr description
9666M GRAY NYLON GRAY PU 13 GAUGE

Specifications

  • Glove Size
    Medium
  • Coating Outer Shell Material
    Polyurethane
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Hand Type
    Pair
  • Color
    Gray
  • Cuff Type
    Knitwrist
  • Liner/Shell Material
    Nylon
  • Ansi Isea Abrasion Resistance Level
    A3
  • Ansi Isea Puncture Resistance Level
    A2
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    1
  • En 388 Tear Resistance Level
    1
  • En 388 Puncture Resistance Level
    3
  • UPC_NO
    30451439666229
  • Manufacturer Product Page
  • Description Keyword
    Polyurethane Coated Palm & Fingers
  • Material
    Nylon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text