Motion
7045-04-16
7045-04-16 ADAPTER
MI ITEM #04197191
MFR #7045-04-16
Your Price$41.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7045-04-16 ADAPTER
MI ITEM #04197191
MFR #7045-04-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$41.76/each(List $57.63)

Overview

Mfr description
7045-04-16 ADAPTER

Specifications

  • Adapter Type
    Straight Adapter
  • Thread Size 2
    M16X1.5
  • End 1 Style
    Female Pipe Rigid
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to O-Ring Boss
  • End 1 Size
    1/4 in, 16 mm
  • End 1 Thread
    (NPTF) 1/4–18
  • End 2 Style
    Male Metric
  • End 2 Size
    1/4 in, 16 mm
  • End 1 Size Type
    1/4 NPTF
  • End 2 Thread
    1/4-18 NPTF, M16X1.5
  • End 2 Size Type
    M16 mm
  • Material
    Steel
  • Weight
    0.01 lbs
  • Description Keyword
    1/4 in Female Pipe Rigid x 16 mm Male Metric
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    34.0
  • Hex Body
    22.2
  • Series
    7045
  • Thread Depth
    7.1
  • Plating
    CR3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text