Motion
65   1.53/1 GG SP 1.250

HUB CITY INC
65 1.53/1 GG SP 1.250

65 1.53/1 GG SP 1.250 Right Angle Bevel Speed Reducer - Spiral Gear Type, 65 Reducer Size, Single, 1.53:1 Ratio, Double Output Direction, 1.2500 in, Solid Shaft Input, 1.2500 in, Hollow Bore Output
MI ITEM #04197250
MFR #65 1.53/1 GG SP 1.250
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
65 1.53/1 GG SP 1.250

65 1.53/1 GG SP 1.250 Right Angle Bevel Speed Reducer - Spiral Gear Type, 65 Reducer Size, Single, 1.53:1 Ratio, Double Output Direction, 1.2500 in, Solid Shaft Input, 1.2500 in, Hollow Bore Output
MI ITEM #04197250
MFR #65 1.53/1 GG SP 1.250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0220-74764 REDUCER HUB CITY 175 A B 1- 1
  • Shaft mounted design for direct mounting on drive shaft of equipment to be driven
  • Alloy shafting for greater strength
  • Spiral Bevel (SP) or Straight Bevel (ST) gearing

Specifications

  • Bevel Gear Type
    Spiral
  • Manufacturer Reducer Size
    65
  • Reduction
    Single
  • Ratio
    1.53:1
  • Output Direction
    Double
  • Input Type
    Solid Shaft
  • Input Size
    1.2500 in
  • Output Type
    Hollow Bore
  • Output Size
    1.2500 in
  • Style
    GG
  • Max Input Horsepower
    35 hp @ 1750 rpm
  • Maximum Output RPM
    1143.8000 rpm
  • Maximum Output Torque
    1887 in-lbs
  • Housing Material
    Cast Iron
  • Housing Dimensions
    (L)8.6875 x (H)5.625 x (W)7.1875
  • Housing Height
    11.0000 in
  • Housing Width
    15.5000 in
  • Housing Length
    16.2500 in
  • Nominal Ratio
    1.50:1
  • Manufacturer Catalog Number
    65 1.53/1 GG SP 1.250
  • Manufacturer Catalog
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Upc Number
    662798081908
  • Shipping Dimensions Height
    11.0000 in
  • Shipping Dimensions Length
    16.2500 in
  • Shipping Dimensions Width
    15.5000 in
  • Weight
    65.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text