Motion
161-0088-005
Hydraulic Geroler Disc Valve Motor - VIS 30 - Bearingless, 503 cm³/r Max Geometric Displacement
MI ITEM #04197846
MFR #161-0088-005
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Disc Valve Motor - VIS 30 - Bearingless, 503 cm³/r Max Geometric Displacement
MI ITEM #04197846
MFR #161-0088-005

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
161-0088-005
  • Case flow options: check valve with leakage orifice, no case drain
  • Low pressure relief: none
  • Special features: none
  • Paint/packaging: no paint, bulk box option
  • Customer identification: none
  • Design code: Five

Specifications

  • Series
    VIS 30 - Bearingless
  • Displacement
    30.69 in³/r
  • Motor Port Type
    Straight Thread O-Ring SAE
  • Motor Port Size
    1-1/16–12 UNF-2B
  • Actual Mounting Flange
    Bearingless; 4 Bolt; 127.00 [5.000] Pilot Dia. With 12.19 [.480] Pilot Length And 14.35 [.565] Dia. Holes On 161.92 [6.375] Bolt Circle
  • Actual Port Type
    1.0625-12 UN-2B SAE O-Ring Ports - Side Ported
  • Port Configuration
    1.0625-12 UN-2B SAE O-Ring Ports - Side Ported

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text