Motion
SS5V1-W16CD-05U-N1

SMC CORP OF AMERICA
SS5V1-W16CD-05U-N1

SV 4/5 PORT SOLENOID VALVE, Valve Series SV1000
Mi Item #04198539
MFR #SS5V1-W16CD-05U-N1
Price$288.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5V1-W16CD-05U-N1

SV 4/5 PORT SOLENOID VALVE, Valve Series SV1000
Mi Item #04198539
MFR #SS5V1-W16CD-05U-N1

Mfr description
SS5V1-W16CD-05U-N1
  • Cassette base manifold for SV1000 valve
  • Circular connector
  • IP67 protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$288.20/each

Specifications

Dimensions

  • Overall Height
    63 mm
  • Overall Length
    185.5 mm
  • Overall Width
    97.1 mm
  • Port Size
    1/8 in. diameter One-touch fitting

Details

  • Assembly Type
    Internal pilot specification
  • Country of Origin
    US
  • Fluid Comp
    Air
  • For Use With Series
    SV1000
  • Manifold Port(s)
    1/8 in
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Mounting Type
    Direct
  • Number Of Stations
    5
  • Operating Temperature Range
    -10 to +50 °C
  • Series
    SV
  • Unit Specification
    Without SI Unit
  • Valve Series
    SV1000
  • Wiring Type
    Circular Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)