Overview
Mfr description
SYA5120-N7N-F2 VALVE, AIR PILOT, BODY PT
- Air operated 5 port valve
- Body ported or base mounted
- Body ported style available w/one-touch fittings
- Operating pressure range (MPa): 0.15 to 0.7 depending on type of actuation
Specifications
- Piping TypeBody Ported
- Number Of Positions2
- Number Of Solenoids1
- Flow Direction4-Way
- Port SizeOne-touch fitting for 1/4 in
- SeriesSYA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data