Motion
6PS188 X25FT

GATES RUBBER CO
6PS188 X25FT

Hydraulic Hose - 3/8 in ID, 0.71 in OD, 1500 psi Working Pressure, 6000 psi / 413.7 bar Burst Pressure
MI ITEM #04198867
MFR #6PS188 X25FT
Price$365.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6PS188 X25FT

Hydraulic Hose - 3/8 in ID, 0.71 in OD, 1500 psi Working Pressure, 6000 psi / 413.7 bar Burst Pressure
MI ITEM #04198867
MFR #6PS188 X25FT

Mfr description
3317-0107
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$365.87/each

Specifications

Dimensions

  • Hose Dash Size
    6
  • Length
    25 ft / 8 m
  • Minimum Bend Radius
    3.25 in / 82.6 mm
  • Nominal Hose Inner Diameter  
    3/8 in
  • Nominal Hose Outer Diameter  
    0.71 in

Details

  • Burst Pressure
    6000 psi / 413.7 bar
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    CSM
  • Cover Type
    Standard
  • Hose Pressure
    Variable Pressure-Low
  • Hose Reinforcement Type
    Textile
  • Manufacturer Catalog Number
    3317-0107
  • Manufacturer Upc Number
    072053208054
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +149°C / +300 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Recommended Use
    Gates PS188 Power Steering Hose is recommended for power steering pressure lines.
  • Reinforcement Type
    2-braid, high-strength nylon
  • Trademark
    PS188 Power Steering Hose
  • Tube Color
    Black
  • Tube Material
    CSM - Type M
  • UPC_NO
    072053208054
  • Working Pressure
    1500 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)