Motion
C23270
Rotary Hammer Drill Bit - 3/16 in, Carbide, 2 Flute, 0.156 in Shank
Mi Item #04198897
MFR #C23270
Price$5.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotary Hammer Drill Bit - 3/16 in, Carbide, 2 Flute, 0.156 in Shank
Mi Item #04198897
MFR #C23270

Mfr description
C23270 1889 3/16X4 TCT MSNRY HIHLX
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.23/each

Specifications

Dimensions

  • Drill Bit Size  
    3/16 in
  • Flute Length
    2-3/4 in
  • Overall Length  
    4 in
  • Shank Diameter  
    0.156 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Uncoated
  • Material
    Carbide
  • Number Of Flutes  
    2
  • Point Type
    Radial
  • Rebar Cutter
    No
  • Screw Anchor Bit
    Screw Anchor Bit
  • Series
    1889
  • Shank Type
    Reduced
  • Spiral Type
    Fast Spiral
  • UPC_NO
    697334232704
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)