Motion
HA 216

SKF
HA 216

Adapter Sleeve - 2.6875 in Bore Dia., M80 x 2 Thread Size
MI ITEM #04198906
MFR #HA 216
Price$374.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HA 216

Adapter Sleeve - 2.6875 in Bore Dia., M80 x 2 Thread Size
MI ITEM #04198906
MFR #HA 216

Mfr description
HA216 X 2-11/16 ADAPTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$374.76/each

Specifications

Dimensions

  • Bore Diameter
    2.6875 in
  • Thread Size  
    M80 x 2

Details

  • Product Type
    Adapter Sleeves
  • Series
    HA
  • Taper
    1:12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)