Overview
Mfr description
PA112 PLASMA BLACK FRAME GRAY LENS
Specifications
- TypeSafety Glasses
- Lens ColorGray
- Frame Temple ColorBlack
- Lens MaterialPolycarbonate
- Fits Over EyeglassesDoes Not Accommodate Eyeglasses
- SizeUniversal
- Temple AdjustmentNon-Adjustable Temples
- Product LinePlasma
- Metal FrameNon-Metal Frame
- Temple StyleBayonet
- Lens StyleDual
- Frame StyleFramed
- UV ProtectionProvides UV Protection
- Temple ColorBlack
- Approval Listing RegulationsANSI Z87+, AS/NZS 1337.1
- IncludesCord
- Frame Color FamilyBlack
- Lens Color FamilyGray
- Frame Temple MaterialPolycarbonate, Thermoplastic Elastomer
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data