Specifications
Dimensions
- Size4X-Large
Details
- Boots Shoes IncludedBoots/Shoes Not Included
- ColorGreen
- Country of OriginPakistan
- Garment UseRain
- High VisibilityHigh Visibility Garment
- MaterialPVC/Polyester
- Number Of Horizontal Stripes2 (1 on Each Leg)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)