Motion
B-209-18-70

ROLLWAY
B-209-18-70

Journal Bearing Outer Ring - 2.9375 in Bore, 3.3465 in OD, 1.1250 in Width, Steel
MI ITEM #04199498
MFR #B-209-18-70
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
B-209-18-70

Journal Bearing Outer Ring - 2.9375 in Bore, 3.3465 in OD, 1.1250 in Width, Steel
MI ITEM #04199498
MFR #B-209-18-70

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2.9375 in
  • Outside Diameter
    3.3465 in
  • Overall Width
    1.1250 in

Details

  • Additional Details
    Complete Assembly D20918, Inner Ring E20918, Roller Assembly WS20918
  • Bearing Material
    Steel
  • Manufacturer Product Page
  • Product Type
    Journal Bearing Outer Rings
  • Type Of Bearing
    Outer Ring

Overview

Mfr description
B-209-18-70 BRG
  • All outer rings are supplied with oil holes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought