Specifications
Dimensions
- Cup Outside Diameter20 mm
- Weight0.0147 lb
Details
- Mounting TypeVia Vacuum Port
- Operating Temperature Range-30 to 180 °C
- Pad MaterialSilicone, VMQ
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)