Overview
Mfr description
6200069 HFPR 4004 IC354
Specifications
- Insert StyleHFPR
- Maximum Cutting Width
- MaterialCarbide
- Finish CoatingTiCN/TiN
- Manufacturer GradeIC354
- ApplicationGrooving & Turning
- Single Or Double End
- Cutting DirectionRight Hand Cut
- Corner Radius0.4 mm
- Maximum Cutting Depth2 mm
- Insert Length19 mm
- Relief Angle7 °
- Coolant DeliveryExternal
- Full Insert Style CodeHFPR 4004
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data